Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#12 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114569
  • Mfr #: R18AN12
$2.18 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #12
  • Shank Dia.: 0.1890"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN12 Specifications

  • Zoro #: G0114569
  • Mfr #: R18AN12
Drill Bit Dimension Type: Wire Drill Bit Size: #12
Shank Dia.: 0.1890" Drill Bit Material: High Speed Steel
Point Type: Self Centering Split Point Item: HSS Jobber Drill,Steam Oxide,N12
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Coolant Through: No Drill Bit Finish: Steam Oxide
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N12

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN12