Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12.00mm Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100919
  • Mfr #: D33M12.0
$87.18 4% off
$83.00
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Metric
  • Item: Jobber Drill,Bright,Standard,12mm
See full product details
This item ships free.

Precision Twist Drill #D33M12.0 Specifications

  • Zoro #: G0100919
  • Mfr #: D33M12.0
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Item: Jobber Drill,Bright,Standard,12mm Drill Bit Point Angle: 118 Degrees
Coolant Through: No Point Type: Self-Centering Point
Drill Bit Material: Carbide Drill Bit Finish: Bright
Drill Bit Size: #21 Shank Dia.: 12.00mm
Material: Carbide Drill Bit Grouping: Drill Bit
Shop By: New Low Price Measurement System: Wire
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,12mm, Drill Bit Size #21, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33M12.0