Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12.80mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0098581
  • Mfr #: 5ATS12.8
$31.42
  • Drill Bit Dimension Type: Metric
  • Drill Bit Finish: Steam Oxide
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #5ATS12.8 Specifications

  • Zoro #: G0098581
  • Mfr #: 5ATS12.8
Drill Bit Dimension Type: Metric Drill Bit Finish: Steam Oxide
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Shank Dia.: 12.8mm
Material: High Speed Steel Coolant Through: No
Item: HSS Jobber Drill,Steam Oxide,12.8mm Cutting Direction: Right Hand
Drill Bit Size: 12.80mm Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,12.8mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS12.8