Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0107998
  • Mfr #: QC21P13/64
$3.60 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 135 Degrees
  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21P13/64 Specifications

  • Zoro #: G0107998
  • Mfr #: QC21P13/64
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Size: #35
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Material: High Speed Steel Shank Dia.: 13/64"
Item: HSS Jobber Drill,Bright,13/64" Drill Bit Finish: Bright
Drill Bit Material: High Speed Steel Point Type: Self Centering Split Point
Measurement System: Wire Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,13/64 In., Drill Bit Size #35, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21P13/64