Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.45mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089719
  • Mfr #: 2A1.45
$1.35 /ea

Order in multiples of 12

  • Material: Cobalt
  • Cutting Direction: Right Hand
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Precision Twist Drill #2A1.45 Specifications

  • Zoro #: G0089719
  • Mfr #: 2A1.45
Material: Cobalt Cutting Direction: Right Hand
Coolant Through: No Drill Bit Material: Cobalt
Drill Bit Dimension Type: Metric Item: HSS Jobber Drill,Bright,1.45mm
Shank Dia.: 1.45mm Drill Bit Finish: Bright
Drill Bit Size: 1.45mm Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,1.45mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A1.45