Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#15 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117691
  • Mfr #: R18PN15
$1.05 /ea

Order in multiples of 12

  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Wire
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18PN15 Specifications

  • Zoro #: G0117691
  • Mfr #: R18PN15
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Finish: Bright
Coolant Through: No Drill Bit Size: #27
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.1800"
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Item: HSS Intermediate Jobber Drill,Bright,N15 Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N15, Drill Bit Size #27, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN15