Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100657
  • Mfr #: D33F15/64
$24.66
  • Item: Jobber Drill,Bright,Standard,15/64"
  • Drill Bit Size: 15/64"
  • Shank Dia.: 15/64"
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33F15/64 Specifications

  • Zoro #: G0100657
  • Mfr #: D33F15/64
Item: Jobber Drill,Bright,Standard,15/64" Drill Bit Size: 15/64"
Shank Dia.: 15/64" Drill Bit Finish: Bright
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Material: Carbide
Drill Bit Material: Carbide Point Type: Self-Centering Point
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,15/64 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33F15/64