Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112049
  • Mfr #: R10B15/64
$2.35 /ea

Order in multiples of 4

  • Drill Bit Material: High Speed Steel
  • Shank Dia.: 15/64"
  • Drill Bit Finish: Steam Oxide
See full product details
Orders over $75 ship free.

Precision Twist Drill #R10B15/64 Specifications

  • Zoro #: G0112049
  • Mfr #: R10B15/64
Drill Bit Material: High Speed Steel Shank Dia.: 15/64"
Drill Bit Finish: Steam Oxide Drill Bit Dimension Type: Fractional Inch
Point Type: Self Centering Split Point Item: HSS Jobber Drill,Steam Oxide,15/64"
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Coolant Through: No Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Size: #2
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,15/64 In., Drill Bit Size #2, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10B15/64