Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#17 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115512
  • Mfr #: R18CON17
$2.66 /ea

Order in multiples of 12

  • Shank Dia.: 0.1730"
  • Drill Bit Finish: Bronze Oxide
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18CON17 Specifications

  • Zoro #: G0115512
  • Mfr #: R18CON17
Shank Dia.: 0.1730" Drill Bit Finish: Bronze Oxide
Cutting Direction: Right Hand Drill Bit Material: Cobalt
Item: HSS-E Jobber Drill,Bronze,N17 Point Type: Self Centering Split Point
Material: Cobalt Coolant Through: No
Drill Bit Dimension Type: Wire Drill Bit Point Angle: 135 Degrees
Drill Bit Size: #24 Drill Bit Grouping: Drill Bit
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N17, Drill Bit Size #24, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON17