Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/64" Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100587
  • Mfr #: D33F17/64
$28.88
  • Shank Dia.: 17/64"
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33F17/64 Specifications

  • Zoro #: G0100587
  • Mfr #: D33F17/64
Shank Dia.: 17/64" Cutting Direction: Right Hand
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Drill Bit Size: #19 Item: Jobber Drill,Bright,Standard,17/64"
Coolant Through: No Drill Bit Finish: Bright
Material: Carbide Drill Bit Point Angle: 118 Degrees
Point Type: Self-Centering Point Drill Bit Material: Carbide
Measurement System: Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,17/64 In., Drill Bit Size #19, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33F17/64