Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#18 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101269
  • Mfr #: D33WN18
$17.03
  • Shank Dia.: 0.1695"
  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33WN18 Specifications

  • Zoro #: G0101269
  • Mfr #: D33WN18
Shank Dia.: 0.1695" Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Point Type: Self-Centering Point
Drill Bit Dimension Type: Wire Drill Bit Size: #18
Coolant Through: No Item: Jobber Drill,Bright,Standard,N18
Material: Carbide Drill Bit Material: Carbide
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,N18

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN18