Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#18 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117728
  • Mfr #: R18PN18
$1.15 13% off
$1.00 /ea

Order in multiples of 12

  • Shank Dia.: 0.1695"
  • Drill Bit Dimension Type: Wire
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18PN18 Specifications

  • Zoro #: G0117728
  • Mfr #: R18PN18
Shank Dia.: 0.1695" Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 Degrees Item: HSS Intermediate Jobber Drill,Bright,N18
Coolant Through: No Drill Bit Material: High Speed Steel
Drill Bit Finish: Bright Number of Pieces: 1
Drill Bit Grouping: Drill Bit Drill Bit Size: #18
Cutting Direction: Right Hand Material: High Speed Steel
Shop By: New Low Price Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N18, Drill Bit Size #18, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN18