Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18.00mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0098627
  • Mfr #: 5ATS18.0
$44.60
  • Drill Bit Size: #15
  • Shank Dia.: 18mm
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #5ATS18.0 Specifications

  • Zoro #: G0098627
  • Mfr #: 5ATS18.0
Drill Bit Size: #15 Shank Dia.: 18mm
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Steam Oxide,18mm Drill Bit Dimension Type: Metric
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Coolant Through: No Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,18mm, Drill Bit Size #15, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS18.0