Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#20 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114593
  • Mfr #: R18AN20
$1.68 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Shank Dia.: 0.1610"
  • Item: HSS Jobber Drill,Steam Oxide,N20
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN20 Specifications

  • Zoro #: G0114593
  • Mfr #: R18AN20
Drill Bit Dimension Type: Wire Shank Dia.: 0.1610"
Item: HSS Jobber Drill,Steam Oxide,N20 Drill Bit Material: High Speed Steel
Drill Bit Size: #20 Coolant Through: No
Drill Bit Grouping: Drill Bit Point Type: Self Centering Split Point
Drill Bit Finish: Steam Oxide Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Material: High Speed Steel
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N20

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN20