Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111279
  • Mfr #: R1021/64
$3.39 /ea

Order in multiples of 3

  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #R1021/64 Specifications

  • Zoro #: G0111279
  • Mfr #: R1021/64
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Shank Dia.: 21/64"
Drill Bit Grouping: Drill Bit Item: HSS Jobber Drill,Steam Oxide,21/64"
Coolant Through: No Drill Bit Finish: Steam Oxide
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Drill Bit Size: #2 Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,21/64 In., Drill Bit Size #2, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R1021/64