Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#23 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114648
  • Mfr #: R18AN23
$1.69 /ea

Order in multiples of 12

  • Drill Bit Material: High Speed Steel
  • Item: HSS Jobber Drill,Steam Oxide,N23
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN23 Specifications

  • Zoro #: G0114648
  • Mfr #: R18AN23
Drill Bit Material: High Speed Steel Item: HSS Jobber Drill,Steam Oxide,N23
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Material: High Speed Steel Drill Bit Dimension Type: Wire
Point Type: Self Centering Split Point Drill Bit Grouping: Drill Bit
Shank Dia.: 0.1540" Drill Bit Size: #23
Coolant Through: No Drill Bit Finish: Steam Oxide
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N23

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN23