Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#23 HSS TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0107891
  • Mfr #: QC21GN23
$6.14 /ea

Order in multiples of 12

  • Point Type: Self Centering Split Point
  • Drill Bit Dimension Type: Wire
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21GN23 Specifications

  • Zoro #: G0107891
  • Mfr #: QC21GN23
Point Type: Self Centering Split Point Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 Degrees Item: HSS Jobber Drill,Tin Coat,N23
Drill Bit Material: High Speed Steel Finish: Tin
Cutting Direction: Right Hand Shank Dia.: 0.1540"
Drill Bit Finish: TiN Drill Bit Size: #23
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Coolant Through: No Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Tin Coat,N23

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21GN23