Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/64" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0124560
  • Mfr #: R88CO23/64
$11.19 /ea

Order in multiples of 6

  • Drill Bit Finish: Bronze Oxide
  • Shank Dia.: 23/64"
  • Material: Cobalt
See full product details
Orders over $75 ship free.

Precision Twist Drill #R88CO23/64 Specifications

  • Zoro #: G0124560
  • Mfr #: R88CO23/64
Drill Bit Finish: Bronze Oxide Shank Dia.: 23/64"
Material: Cobalt Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Point Type: Self Centering Split Point
Item: HSS-E Jobber Drill,Bronze,23/64" Drill Bit Material: Cobalt
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 23/64"
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,23/64 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R88CO23/64