Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#24 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115637
  • Mfr #: R18CON24
$2.50 /ea

Order in multiples of 12

  • Material: Cobalt
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18CON24 Specifications

  • Zoro #: G0115637
  • Mfr #: R18CON24
Material: Cobalt Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Cobalt Drill Bit Size: #35
Coolant Through: No Point Type: Self Centering Split Point
Drill Bit Dimension Type: Wire Item: HSS-E Jobber Drill,Bronze,N24
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bronze Oxide
Cutting Direction: Right Hand Shank Dia.: 0.1520"
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N24, Drill Bit Size #35, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON24