Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#25 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117107
  • Mfr #: R18N25
$1.04 /ea

Order in multiples of 8

  • Cutting Direction: Right Hand
  • Drill Bit Finish: Steam Oxide
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18N25 Specifications

  • Zoro #: G0117107
  • Mfr #: R18N25
Cutting Direction: Right Hand Drill Bit Finish: Steam Oxide
Coolant Through: No Item: HSS Jobber Drill,Steam,Oxide,N25
Drill Bit Size: #25 Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.1495"
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N25

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N25