Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112469
  • Mfr #: R10CO25/64
$10.05 3% off
$9.66
  • Material: Cobalt
  • Drill Bit Size: #35
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R10CO25/64 Specifications

  • Zoro #: G0112469
  • Mfr #: R10CO25/64
Material: Cobalt Drill Bit Size: #35
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Bronze Oxide Drill Bit Material: Cobalt
Coolant Through: No Number of Pieces: 1
Shank Dia.: 25/64" Point Type: Self Centering Split Point
Item: HSS-E Jobber Drill,Bronze,25/64" Shop By: New Low Price
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,25/64 In., Drill Bit Size #35, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10CO25/64