Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111437
  • Mfr #: R1025/64
$4.29 /ea

Order in multiples of 2

  • Material: High Speed Steel
  • Drill Bit Finish: Steam Oxide
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Precision Twist Drill #R1025/64 Specifications

  • Zoro #: G0111437
  • Mfr #: R1025/64
Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Grouping: Drill Bit Number of Pieces: 1
Drill Bit Point Angle: 118 Degrees Drill Bit Size: #28
Cutting Direction: Right Hand Shank Dia.: 25/64"
Item: HSS Jobber Drill,Steam Oxide,25/64" Drill Bit Material: High Speed Steel
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,25/64 In., Drill Bit Size #28, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R1025/64