Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2.70mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0091082
  • Mfr #: 2AB2.7
$1.35 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Material: Cobalt
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Precision Twist Drill #2AB2.7 Specifications

  • Zoro #: G0091082
  • Mfr #: 2AB2.7
Drill Bit Grouping: Drill Bit Material: Cobalt
Drill Bit Dimension Type: Metric Coolant Through: No
Shank Dia.: 2.7mm Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Steam Oxide,2.7mm Cutting Direction: Right Hand
Drill Bit Finish: Steam Oxide Drill Bit Size: 2.70mm
Drill Bit Material: Cobalt Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,2.7mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2AB2.7