Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0112983
  • Mfr #: R10P29/64
$6.26 /ea

Order in multiples of 2

  • Drill Bit Material: High Speed Steel
  • Shank Dia.: 29/64"
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R10P29/64 Specifications

  • Zoro #: G0112983
  • Mfr #: R10P29/64
Drill Bit Material: High Speed Steel Shank Dia.: 29/64"
Cutting Direction: Right Hand Drill Bit Size: #28
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Bright,118 deg.,29/64" Drill Bit Finish: Bright
Coolant Through: No Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,29/64 In., Drill Bit Size #28, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P29/64