Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#30 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115591
  • Mfr #: R18CON30
$1.81 /ea

Order in multiples of 5

  • Coolant Through: No
  • Drill Bit Size: #26
  • Drill Bit Dimension Type: Wire
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18CON30 Specifications

  • Zoro #: G0115591
  • Mfr #: R18CON30
Coolant Through: No Drill Bit Size: #26
Drill Bit Dimension Type: Wire Drill Bit Finish: Bronze Oxide
Item: HSS-E Jobber Drill,Bronze,N30 Material: Cobalt
Drill Bit Grouping: Drill Bit Point Type: Self Centering Split Point
Shank Dia.: 0.1285" Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right Hand Drill Bit Material: Cobalt
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N30, Drill Bit Size #26, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON30