Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#31 HSS TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0107517
  • Mfr #: QC21GN31
$4.53 /ea

Order in multiples of 12

  • Finish: Tin
  • Drill Bit Size: #31
  • Shank Dia.: 0.1200"
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21GN31 Specifications

  • Zoro #: G0107517
  • Mfr #: QC21GN31
Finish: Tin Drill Bit Size: #31
Shank Dia.: 0.1200" Drill Bit Dimension Type: Wire
Drill Bit Material: High Speed Steel Item: HSS Jobber Drill,Tin Coat,N31
Drill Bit Finish: TiN Coolant Through: No
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Point Type: Self Centering Split Point Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Tin Coat,N31

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21GN31