Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124052
  • Mfr #: R5731/32
$34.00
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Point Angle: 118 Degrees
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #R5731/32 Specifications

  • Zoro #: G0124052
  • Mfr #: R5731/32
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Item: Shank Jobber Drill,Redcd,Parallel,31/32"
Drill Bit Grouping: Drill Bit Coolant Through: No
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Shank Dia.: 1/2" Drill Bit Size: 31/32"
Drill Bit Finish: Bright and Steam Oxide Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,31/32 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5731/32