Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0111741
  • Mfr #: R10A3/16
$2.10 /ea

Order in multiples of 12

  • Shank Dia.: 3/16"
  • Point Type: Self Centering Split Point
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R10A3/16 Specifications

  • Zoro #: G0111741
  • Mfr #: R10A3/16
Shank Dia.: 3/16" Point Type: Self Centering Split Point
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Size: #23 Drill Bit Dimension Type: Fractional Inch
Number of Pieces: 1 Drill Bit Grouping: Drill Bit
Material: High Speed Steel Item: HSS Jobber Drill,Steam Oxide,3/16"
Coolant Through: No Drill Bit Material: High Speed Steel
Drill Bit Finish: Steam Oxide Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,3/16 In., Drill Bit Size #23, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10A3/16