Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#32 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117840
  • Mfr #: R18PN32
$0.86 /ea

Order in multiples of 9

  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 0.1160"
  • Item: HSS Intermediate Jobber Drill,Bright,N32
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18PN32 Specifications

  • Zoro #: G0117840
  • Mfr #: R18PN32
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.1160"
Item: HSS Intermediate Jobber Drill,Bright,N32 Drill Bit Size: #12
Drill Bit Finish: Bright Drill Bit Grouping: Drill Bit
Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Dimension Type: Wire Drill Bit Material: High Speed Steel
Coolant Through: No Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N32, Drill Bit Size #12, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN32