Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#32 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115162
  • Mfr #: R18BN32
$1.21 /ea

Order in multiples of 12

  • Shank Dia.: 0.1160"
  • Cutting Direction: Right Hand
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18BN32 Specifications

  • Zoro #: G0115162
  • Mfr #: R18BN32
Shank Dia.: 0.1160" Cutting Direction: Right Hand
Number of Pieces: 1 Drill Bit Size: #31
Point Type: Self Centering Split Point Drill Bit Material: High Speed Steel
Coolant Through: No Item: HSS Jobber Drill,Steam Oxide,N32
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Wire Drill Bit Finish: Steam Oxide
Drill Bit Point Angle: 135 Degrees Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N32, Drill Bit Size #31, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18BN32