Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32.00mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0098889
  • Mfr #: 5ATS32.0
$150.36
  • Drill Bit Dimension Type: Metric
  • Drill Bit Finish: Steam Oxide
  • Drill Bit Point Angle: 118 Degrees
See full product details
This item ships free.

Precision Twist Drill #5ATS32.0 Specifications

  • Zoro #: G0098889
  • Mfr #: 5ATS32.0
Drill Bit Dimension Type: Metric Drill Bit Finish: Steam Oxide
Drill Bit Point Angle: 118 Degrees Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Size: 32.00mm Shank Dia.: 32mm
Item: HSS Jobber Drill,Steam Oxide,32mm Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,32mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS32.0