Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33.00mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0098870
  • Mfr #: 5ATS33.0
$154.98
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Shank Dia.: 33mm
See full product details
This item ships free.

Precision Twist Drill #5ATS33.0 Specifications

  • Zoro #: G0098870
  • Mfr #: 5ATS33.0
Drill Bit Point Angle: 118 Degrees Drill Bit Material: High Speed Steel
Shank Dia.: 33mm Coolant Through: No
Item: HSS Jobber Drill,Steam Oxide,33mm Drill Bit Finish: Steam Oxide
Drill Bit Size: 33.00mm Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,33mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS33.0