Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#34 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117831
  • Mfr #: R18PN34
$0.92 /ea

Order in multiples of 12

  • Material: High Speed Steel
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #16
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18PN34 Specifications

  • Zoro #: G0117831
  • Mfr #: R18PN34
Material: High Speed Steel Drill Bit Dimension Type: Wire
Drill Bit Size: #16 Number of Pieces: 1
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.1110" Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Item: HSS Intermediate Jobber Drill,Bright,N34 Coolant Through: No
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N34, Drill Bit Size #16, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN34