Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.50mm HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108479
  • Mfr #: QC21PM3.5
$2.59 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 135 Degrees
  • Item: HSS Jobber Drill,Bright,3.5mm
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21PM3.5 Specifications

  • Zoro #: G0108479
  • Mfr #: QC21PM3.5
Drill Bit Point Angle: 135 Degrees Item: HSS Jobber Drill,Bright,3.5mm
Drill Bit Dimension Type: Metric Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Material: High Speed Steel Coolant Through: No
Shank Dia.: 3.5mm Point Type: Self Centering Split Point
Drill Bit Size: 3.50mm Drill Bit Material: High Speed Steel
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,3.5mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PM3.5