Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#36 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0116477
  • Mfr #: R18HN36
$1.44 /ea

Order in multiples of 12

  • Drill Bit Finish: Bright
  • Drill Bit Point Angle: 118 Degrees
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18HN36 Specifications

  • Zoro #: G0116477
  • Mfr #: R18HN36
Drill Bit Finish: Bright Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Drill Bit Size: #22
Coolant Through: No Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Item: HSS Jobber Drill,Bright,N36 Drill Bit Dimension Type: Wire
Shank Dia.: 0.1065" Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,N36, Drill Bit Size #22, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18HN36