Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0104732
  • Mfr #: L103/64
$3.44 /ea

Order in multiples of 12

  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #L103/64 Specifications

  • Zoro #: G0104732
  • Mfr #: L103/64
Coolant Through: No Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Cutting Direction: Left Hand Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 3/64" Drill Bit Finish: Bright
Drill Bit Size: 3/64" Item: HSS Jobber Drill,Bright,118 deg.,3/64"
Material: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,3/64 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #L103/64