Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#41 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114742
  • Mfr #: R18AN41
$1.48 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 0.0960"
  • Drill Bit Dimension Type: Wire
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN41 Specifications

  • Zoro #: G0114742
  • Mfr #: R18AN41
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.0960"
Drill Bit Dimension Type: Wire Item: HSS Jobber Drill,Steam Oxide,N41
Drill Bit Finish: Steam Oxide Point Type: Self Centering Split Point
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Size: #41
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N41

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN41