Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#41 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115287
  • Mfr #: R18BN41
$1.23 /ea

Order in multiples of 12

  • Drill Bit Finish: Steam Oxide
  • Drill Bit Size: #21
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18BN41 Specifications

  • Zoro #: G0115287
  • Mfr #: R18BN41
Drill Bit Finish: Steam Oxide Drill Bit Size: #21
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Wire Material: High Speed Steel
Drill Bit Grouping: Drill Bit Point Type: Self Centering Split Point
Shank Dia.: 0.0960" Drill Bit Point Angle: 135 Degrees
Coolant Through: No Item: HSS Jobber Drill,Steam Oxide,N41
Measurement System: Wire Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N41, Drill Bit Size #21, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18BN41