Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#42 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101433
  • Mfr #: D33WN42
$10.47
  • Drill Bit Dimension Type: Wire
  • Drill Bit Grouping: Drill Bit
  • Material: Carbide
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33WN42 Specifications

  • Zoro #: G0101433
  • Mfr #: D33WN42
Drill Bit Dimension Type: Wire Drill Bit Grouping: Drill Bit
Material: Carbide Drill Bit Size: #15
Shank Dia.: 0.0935" Item: Jobber Drill,Bright,Standard,N42
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide
Drill Bit Finish: Bright Point Type: Self-Centering Point
Cutting Direction: Right Hand Coolant Through: No
Measurement System: Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,N42, Drill Bit Size #15, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN42