Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#45 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115442
  • Mfr #: R18BN45
$1.31 /ea

Order in multiples of 12

  • Item: HSS Jobber Drill,Steam Oxide,N45
  • Drill Bit Material: High Speed Steel
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18BN45 Specifications

  • Zoro #: G0115442
  • Mfr #: R18BN45
Item: HSS Jobber Drill,Steam Oxide,N45 Drill Bit Material: High Speed Steel
Material: High Speed Steel Drill Bit Size: #45
Point Type: Self Centering Split Point Drill Bit Dimension Type: Wire
Drill Bit Finish: Steam Oxide Coolant Through: No
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Shank Dia.: 0.0820" Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N45

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18BN45