Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

45/64" Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123599
  • Mfr #: R56CO45/64
$43.73
  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R56CO45/64 Specifications

  • Zoro #: G0123599
  • Mfr #: R56CO45/64
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Point Type: Self Centering Split Point Item: Shank Jobber Drill,Redcd,Parallel,45/64"
Shank Dia.: 1/2" Drill Bit Dimension Type: Fractional Inch
Material: Cobalt Drill Bit Size: #1
Drill Bit Material: Cobalt Drill Bit Finish: Steam and Bronze Oxide
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,45/64 In., Drill Bit Size #1, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R56CO45/64