Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#46 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0114919
  • Mfr #: R18AN46
$1.35 /ea

Order in multiples of 12

  • Coolant Through: No
  • Material: High Speed Steel
  • Drill Bit Size: #46
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18AN46 Specifications

  • Zoro #: G0114919
  • Mfr #: R18AN46
Coolant Through: No Material: High Speed Steel
Drill Bit Size: #46 Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Steam Oxide Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Wire Point Type: Self Centering Split Point
Item: HSS Jobber Drill,Steam Oxide,N46 Shank Dia.: 0.0810"
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,N46

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18AN46