Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

47/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124089
  • Mfr #: R5747/64
$24.00
  • Shank Dia.: 1/2"
  • Drill Bit Finish: Bright and Steam Oxide
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Precision Twist Drill #R5747/64 Specifications

  • Zoro #: G0124089
  • Mfr #: R5747/64
Shank Dia.: 1/2" Drill Bit Finish: Bright and Steam Oxide
Coolant Through: No Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Item: Shank Jobber Drill,Redcd,Parallel,47/64"
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Size: #38 Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,47/64 In., Drill Bit Size #38, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5747/64