Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#5 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0124999
  • Mfr #: R89CON5
$13.05 /ea

Order in multiples of 12

  • Number of Pieces: 1
  • Item: HSS-E Jobber Drill,Bronze,N5
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Precision Twist Drill #R89CON5 Specifications

  • Zoro #: G0124999
  • Mfr #: R89CON5
Number of Pieces: 1 Item: HSS-E Jobber Drill,Bronze,N5
Drill Bit Grouping: Drill Bit Drill Bit Material: Cobalt
Drill Bit Size: #5 Drill Bit Finish: Bronze Oxide
Drill Bit Point Angle: 135 Degrees Shank Dia.: 0.2055"
Material: Cobalt Drill Bit Dimension Type: Wire
Point Type: Self Centering Split Point Coolant Through: No
Cutting Direction: Right Hand Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R89CON5