Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#50 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0116851
  • Mfr #: R18HN50
$1.40 /ea

Order in multiples of 12

  • Drill Bit Size: #50
  • Drill Bit Dimension Type: Wire
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18HN50 Specifications

  • Zoro #: G0116851
  • Mfr #: R18HN50
Drill Bit Size: #50 Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Drill Bit Finish: Bright
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Bright,N50 Shank Dia.: 0.0700"
Material: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,N50

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18HN50