Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0104717
  • Mfr #: L105/16
$8.47
  • Drill Bit Finish: Bright
  • Material: High Speed Steel
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #L105/16 Specifications

  • Zoro #: G0104717
  • Mfr #: L105/16
Drill Bit Finish: Bright Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Fractional Inch
Item: HSS Jobber Drill,Bright,118 deg.,5/16" Drill Bit Size: #26
Drill Bit Grouping: Drill Bit Coolant Through: No
Cutting Direction: Left Hand Shank Dia.: 5/16"
Drill Bit Material: High Speed Steel Measurement System: Wire
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,5/16 In., Drill Bit Size #26, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #L105/16