Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

53/64" Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123650
  • Mfr #: R56CO53/64
$50.75
  • Drill Bit Point Angle: 118 Degrees
  • Item: Shank Jobber Drill,Redcd,Parallel,53/64"
  • Shank Dia.: 1/2"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R56CO53/64 Specifications

  • Zoro #: G0123650
  • Mfr #: R56CO53/64
Drill Bit Point Angle: 118 Degrees Item: Shank Jobber Drill,Redcd,Parallel,53/64"
Shank Dia.: 1/2" Drill Bit Material: Cobalt
Point Type: Self Centering Split Point Coolant Through: No
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Material: Cobalt Drill Bit Size: #3
Drill Bit Finish: Steam and Bronze Oxide Drill Bit Dimension Type: Fractional Inch
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,53/64 In., Drill Bit Size #3, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R56CO53/64