Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#56 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117317
  • Mfr #: R18N56
$0.95 /ea

Order in multiples of 9

  • Drill Bit Size: #29
  • Coolant Through: No
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18N56 Specifications

  • Zoro #: G0117317
  • Mfr #: R18N56
Drill Bit Size: #29 Coolant Through: No
Drill Bit Material: High Speed Steel Drill Bit Finish: Steam Oxide
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Shank Dia.: 0.0465"
Item: HSS Jobber Drill,Steam,Oxide,N56 Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Measurement System: Wire
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N56, Drill Bit Size #29, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N56