Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/64" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0124630
  • Mfr #: R88CO5/64
$1.85 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 135 Degrees
  • Shank Dia.: 5/64"
  • Drill Bit Size: 5/64"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R88CO5/64 Specifications

  • Zoro #: G0124630
  • Mfr #: R88CO5/64
Drill Bit Point Angle: 135 Degrees Shank Dia.: 5/64"
Drill Bit Size: 5/64" Material: Cobalt
Drill Bit Finish: Bronze Oxide Item: HSS-E Jobber Drill,Bronze,5/64"
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Grouping: Drill Bit Point Type: Self Centering Split Point
Drill Bit Material: Cobalt Cutting Direction: Right Hand
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,5/64 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R88CO5/64