Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#59 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101628
  • Mfr #: D33WN59
$8.98
  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33WN59 Specifications

  • Zoro #: G0101628
  • Mfr #: D33WN59
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide Shank Dia.: 0.0410"
Item: Jobber Drill,Bright,Standard,N59 Drill Bit Finish: Bright
Drill Bit Dimension Type: Wire Point Type: Self-Centering Point
Coolant Through: No Material: Carbide
Drill Bit Size: #59 Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,N59

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN59